Beli hammer test concrete di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  2. HUMBOLDT Crack Monitor
    Mulai

    Rp809.900

    HUMBOLDT Crack Monitor
    atribut:
    • UNSPSC: 41114603
    • Brand: HUMBOLDT
  3. Wipro Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp2.099.900

    Wipro Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Pointer Friction (N): 0.65 ± 0.15
    • Pointer Length (mm): 20.0 ± 0.2
  4. Non Brand Slump Testing
    Mulai

    Rp8.399.900

    Non Brand Slump Testing
    atribut:
    • UNSPSC: 41114603
  5. Myzox Concrete test hammer dedicated paper
    Mulai

    Rp2.199.900

    Myzox Concrete test hammer dedicated paper
    Deskripsi:
    Test hammer quality control
    atribut:
    • Myzox Code: 220588
    • Type: 8m pressure-sensitive paper
  6. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  7. GOTT Concrete Test Hammer
    Mulai

    Rp30.999.900

    GOTT Concrete Test Hammer
    atribut:
    • Dimensions (LxWxH): 320x190x90
    • Material: Metal
    • Impact Energy (mkg): 0.225 (2.207 Joule)
    • Measurement Range (N²): 10 to 70
    • Set Content: Grinding Stone
  8. Sanyo Testing Machines Concrete Test Hammer Type
    Mulai

    Rp18.999.900

    Sanyo Testing Machines Concrete Test Hammer Type
    Deskripsi:
    The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.
    atribut:
    • Type: Pointer reading type
    • Mass (kg): 3
    • Included Accessories: Wheel, instruction manual, chalk
    • Dimensions, DiameterxLength L (Φmmxmm): About 54x355
    • Strength Measurement Range (N/mm²): 10 to 70
  9. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  10. Proceq Hammer Test
    Mulai

    Rp69.999.900

    Proceq Hammer Test
    atribut:
    • Display: Mechanical Display
  11. Flir Infrared Thermography Flir®C Series
    Mulai

    Rp46.999.900

    Flir Infrared Thermography Flir®C Series
    Deskripsi:
    Compact size that fits in your pocket and is easy to carry.Super Fine Contrast Processing (MSX) converts into precise and clear thermal images, making the contours of objects clear.Thermo images with temperature information and digital camera images can be saved simultaneously.Accuracy is the value at an environmental temperature of 15 to 35°C and an object temperature of 0°C or higher.
    atribut:
    • Measurement Range (°C): -20 to +400
    • Resolution (°C): 0.1
    • Accuracy (°C): 0-100/±3, 100-400/±3%
    • Viewing Angle (°): 71.5×56
    • Minimum Imaging Distance (cm): 10
    • Resolution (Pixel): 160x120
    • Accessories: USB charging cable, pouch
    • Compatible OS: Windows®8/10
    • Image Mode: MSX, digital camera, picture-in-picture, blend
    • Interface: USBType-C
    • Memory: Built-in memory (can store up to 5000 images)
    • Packaging Size (mm): 100×160×120
    • Power Source: Rechargeable lithium-ion battery
    • Save format: JPEG
    • Size (mm): 138×84×24
  12. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  13. Digipas Digital Concrete Hammer Test
    Mulai

    Rp77.999.900

    Digipas Digital Concrete Hammer Test
    atribut:
    • Display: OLDE digital
    • Measuring Range (N/mm²): 10-70
    • Accuracy: ±0.1
    • Operating Temperature (°C): -40 to 60
    • Power: 3.7 Li-ion Rechargeable battery
    • Dimension: 280x75x60
    • Impact Energy (N m): 2207
  14. Myzox Concrete test hammer NS-III / NSR-III
    Mulai

    Rp24.999.900

    Myzox Concrete test hammer NS-III / NSR-III
    Deskripsi:
    Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurement
    atribut:
    • Mass (kg): 4
  15. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  16. ZIA Slump Test
    Mulai

    Rp3.699.900

    ZIA Slump Test
    Deskripsi:
    Slump Test SetFor measuring the consistency of a concrete batch to see how easily the concrete will flowConsist of:ZIA-41710 "Slump Cone Heavy gauge sheet steel, 4" top dia, 8" bottom dia, 12" height." 1 SetZIA-41720 "Base Plate Cast alumunium with inspection scale" 1 PcsZIA-12820 "Scoop Cast alumunium." 1 PcsGE-08710 "Trowel Pointed type." 1 SetGE-09200 "Brush Steel wire." GE-09300 "Tamping Rod Machine steel, galvanized 16 mm dia, 600 mm length." Quality : ExportBest Quality
    atribut:
    • Set Content: Slump Cone, Base Plate, Scoop, Trowel, Brush, Tamping rod
    • Standard: ASTM C-143 / AASHTO T-119
Daftar Harga hammer test concrete Terbaru October 2026
LANGRY Hammer TestRp4.399.900
HUMBOLDT Crack MonitorRp809.900
Wipro Hardness Tester (Alat Uji Kekerasan)Rp2.099.900
Non Brand Slump TestingRp8.399.900
Myzox Concrete test hammer dedicated paperRp2.199.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
GOTT Concrete Test HammerRp30.999.900
Sanyo Testing Machines Concrete Test Hammer TypeRp18.999.900
BOSCH Wall ScannerRp12.999.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)